Shop CHLOE LIGHTING
Create Account
Chloe CH54032RB14-SF1 14 in. Lighting Ironclad Industrial-Style 1 Light Rubbed Bronze Semi-Flush Ceiling Fixture - Oil Rubbed Bronze
- Mfr # CH54032RB14-SF1
- Zoro # G804118298
product price:Â
$
57.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH54032RB14-SF1
- Zoro #
- G804118298
- UPC #
- 602573005187
- Country of Origin
- China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This industrial-style 1-light semi flush mount features oil rubbed bronze finish that will complement many loft, urban, industrial and transitional decors
- The unique shape of the metal bronze shade adds interest
- Light Bulb Types: (1) 100 Watt max E26 Type A Bulb (not included)
- Light Direction: Downlight
- Switch Type: Wall Switch On/Off
- Power Source: Corded-Electric, Hardwired
- Shade Shape: Round
- Shade Materials: Steel
- Finish: Oil Rubbed Bronze
- Overall Materials: Steel & electrical components
- Specific Uses: Indoor
- Certification: UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.