CH9M076EW24-LRD Speculo Embedded LED Mirror 4000K; Warm White - 24 in.

  • Mfr # CH9M076EW24-LRD

  • Zoro # G903696796


product price:  $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH9M076EW24-LRD
Zoro #
G903696796
UPC #
602573226346
Country of Origin
China

Description

SPECULO, a Contemporary style Dimmable, Embedded LED 4000K mirror features a touch screen power button, with seedy, round-shaped glass; 2224 Lumens. This mirror adds a breath-taking brilliance that will compliment your bathroom/home decor.

Specifications
  • Overall Width: 24"
  • Overall Height: 24"
  • Shade Shape: Round
  • Wattage/Bulb Types: Embedded LED Mirror 4000K Warm White - 2224 Lumens
  • Switch Type: Dimmable Touch button/ Plug In
  • Electric Wire Length: 47.2"
  • Glass Thickness: 0.19"
  • Glass Type: Mirror
  • Overall Materials: Glass mirror,LED Belt,electrical components
  • Specific Uses: Indoor
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.