Zoro Homepage

Chloe CH20152BK10-OD1 Transitional 1 Light Outdoor Wall Sconce - Textured Black

  • Mfr # CH20152BK10-OD1

  • Zoro # G903985678


product price: $37.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH20152BK10-OD1
Zoro #
G903985678
UPC #
91037040299
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Alluring from top to bottom, this piece makes any space more modern with a classical twist
  • A unique body is shaped into a trio of billowing discs
  • Topped with an addition for a perfect contrast of color
Specifications
  • Switch Type: Wall Switch On/Off
  • Specific Uses: Outdoor
  • Light Direction: Downlight
  • Power Source: Hardwired
  • Certification: ETL Listed
  • Light Bulb Types: (1) 60 Watt max E26 Type A Bulb (not included)
  • Overall Materials: Aluminium, glass and electrical components
  • Shade Materials: Seedy Glass
  • Finish: Textured Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.