Nantucket 1425 in 1Light Rustique Outdoor Wall Lantern with Clear Seedy Glass Shade
- Mfr # 1751-RT
- Zoro # G307352489
product price:Â
$
70.35
/ea
Key Features
Voltage
120V
Width
7.5 in
Height
14.25 in
Length
9.25 in
Series
Nantucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1751-RT
- Zoro #
- G307352489
- UPC #
- 046335864009
- Country of Origin
- China
Dimensions
- Width
- 7.5 in
- Height
- 14.25 in
- Length
- 9.25 in
Details
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Nantucket
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Rustique
- Glass Color
- Clear Seedy
- Mounting
- Wall
- Type - Wall Pack Fixtures
- Traditional
- Fixture Housing Material
- Steel
- Fixture Housing Color
- Rustique
- Type
- Outdoor
- Number of Light Bulbs Required
- 1
- Bulb Base Type
- Medium
- Extension
- 9.25 in
- Bulb Shape
- E26
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Color Tuning
- No
- Dimmable
- Yes
Description
Nantucket outdoor lanterns feature a simple, classic design with a unique style that complements the exterior decor of any home The clear seedy glass works with the bold scrolled arm and square back plate to provide a rustic look from the fixture and a warm glow from the light The rustique finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.