Chloe CH22034RB11-OD1 11 in. Lighting Leodegrance Transitional 1 Light Rubbed Bronze Outdoor Wall Sconce - Oil Rubbed Bronze

  • Mfr # CH22034RB11-OD1

  • Zoro # G903985418


product price:  $59.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH22034RB11-OD1
Zoro #
G903985418
UPC #
91037951380
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • This transitional 1-light outdoor wall light features a rubbed bronze finish that will compliment many outdoor decors
  • The clear beveled glass adds interest to the look and the open bottom makes changing bulbs easy
  • Vintage Edison 100 watt bulb included
Specifications
  • Switch Type: Wall Switch On/Off
  • Overall Materials: Glass, steel and electrical components
  • Finish: Oil Rubbed Bronze
  • Certification: UL Listed
  • Specific Uses: Outdoor
  • Light Direction: Downlight
  • Power Source: Corded-Electric, Hardwired
  • Shade Materials: Clear Beveled Glass
  • Light Bulb Types: (1) 100 Watt max E26 Filament Bulb (60w included)
  • Shade Shape: Trapezoid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.