
Decorative Globe Plug-In Outdoor Wall Light Fixture 13W Max 4-Pin G24q1 Base 2700K UL Listed
Mfr # 48030-SU
Zoro # G014810708
product price:Â $24.55
/eaKey Features
Voltage
120V
Width
6 in
Lens Material
Glass
Lumens
900
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48030-SU
Zoro #
G014810708
UPC #
653703480305
Country of Origin
China
Dimensions
Width
6 in
Details
Item
Outdoor Fixture
Voltage
120V
Lens Material
Glass
Lumens
900
Glass Color
White
Color Temperature
2700K
Lamp Included
Yes
Base Type
G24q1
Safety Rating
UL Listed
Description
Upgrade your outdoor lighting experience with Sunlites Decorative Globe Plug-In Outdoor Wall Light Fixture. It operates at 120V and uses one PLD13/E fluorescent bulb included. It offers optimized energy usage without compromising the quality of light. It is designed for convenience thanks to its G24q1 base. This wall fixture can be easily installed and mounted, allowing you to light up your space without any hassle quickly. Mounting hardware and installation instructions included. UL Listed for safety and quality. Ideal for Porches, Entryway, Driveway, Garage and more. Fixture Dimension: 7.7in. H x 6in. W x 6.9in. D. Canopy Dimensions: 4.5in. W x 4.8in. H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.