Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chloe Lighting Chloe CH3CD28BC08-WS1 8.3 in. Lighting Shelley Mosaic 1 Light Wall Sconce - Black CH3CD28BC08-WS1

Chloe CH3CD28BC08-WS1 8.3 in. Lighting Shelley Mosaic 1 Light Wall Sconce - Black (Discontinued)

  • Mfr # CH3CD28BC08-WS1
  • Zoro # G104119063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH3CD28BC08-WS1
Zoro #
G104119063
UPC #
091037950390
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Shelley, a beautifully Mission style hand-crafted wall mount sconce with intricate designed and natural sea shell on top of glass shade
  • Lamp shade design features multi-toned colored pieces
  • Expertly crafted with top quality materials
Specifications
  • Size: 8.3 in.
  • Switch Type: Wall Switch On/Off
  • Specific Uses: Indoor
  • Finish: Black
  • Light Direction: Uplight
  • Power Source: Hardwired
  • Light Bulb Types: (1) 60 Watt max E26 Type A Bulb (not included)
  • Shade Shape: Rectangle
  • Overall Materials: Natural sea shell, glass, metal & electrical components
  • Shade Materials: Natural Sea Shell & Glass
  • Certification: UL Listed, ADA compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.