Shop CHLOE LIGHTING
Create Account
Chloe CH54011CL07-SF1 7 in. Shade Lighting Ironclad Industrial-Style 1 Light Rubbed Bronze Semi Flush Ceiling Fixture - Oil Rubbed Bronze
- Mfr # CH54011CL07-SF1
- Zoro # G804118885
product price:Â
$
48.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH54011CL07-SF1
- Zoro #
- G804118885
- UPC #
- 91037951762
- Country of Origin
- China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This 1-light semi flush mount features oil rubbed bronze finish that will complement many loft, urban, industrial and transitional decors
- The unique shape of the clear glass shade adds interest and showcases the old fashioned 60w Edison bulb included
- Switch Type: Wall Switch On/Off
- Finish: Oil Rubbed Bronze
- Specific Uses: Indoor
- Light Direction: Downlight
- Shade Materials: Clear Glass
- Power Source: Corded-Electric, Hardwired
- Certification: UL Listed
- Shade Shape: Round
- Glass Thickness (in): 0.12
- Overall Materials: Glass, steel & electrical components
- Light Bulb Types: (1) 100 Watt max E26 Filament Bulb (60w included)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.