This item is Discontinued.

Chloe Lighting Chloe Lighting CH1T228AV17-TL2 Genesis Victorian 2 Light Antique Dark Bronze Table Lamp - 17 in. Shade CH1T228AV17-TL2

Chloe Lighting CH1T228AV17-TL2 Genesis Victorian 2 Light Antique Dark Bronze Table Lamp - 17 in. Shade (Discontinued)

  • Mfr # CH1T228AV17-TL2
  • Zoro # G603759852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH1T228AV17-TL2
Zoro #
G603759852
UPC #
602573224724
Country of Origin
China

Description

GENESIS, a Victorian style 2 light table lamp features a timeless look with an antique dark bronze finish. Hand crafted from over 345 pieces of art glass and 60 glass beads. Main colors are yellow and orange. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.

Specifications
  • Overall Height: 24"
  • Shade Width: 17"
  • Shade Height: 8.5"
  • Base Width: 7.5"
  • Base Height: 18"
  • Threaded Pipe/Finial Length: 5.5"
  • Light Direction: Downlight
  • Electric Wire Length: 72"
  • Shade Shape: Round
  • Shade Materials: Tiffany-glass
  • Glass Thickness: 0.12"
  • Est. Glass Cuts: 348"
  • Est. Glass Beads: 60"
  • Wattage/Bulb Types: (2) 100 Watt max E26 Type A Bulb (not included)
  • Finish: Antique Dark Bronze
  • Overall Materials: Glass, resin, metal & electrical components
  • Power Source: corded-Electric, Wall Plug
  • Switch Type: Pull chain
  • Specific Uses: Indoor
  • Certification: UL Listed
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.