Shop CHLOE LIGHTING
Create Account
Chloe CH57053RB07-WS1 7 in. Lighting Ironclad Industrial-Style 1 Light Rubbed Bronze Wall Sconce - Oil Rubbed Bronze
- Mfr # CH57053RB07-WS1
- Zoro # G204118430
product price:Â
$
57.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH57053RB07-WS1
- Zoro #
- G204118430
- UPC #
- 602573005392
- Country of Origin
- China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This 1-light wall sconce features an oil rubbed bronze finish that will complement many industrial, urban, loft, and transitional decors
- The clear glass shade allows the light to escape in all directions while adding a bit of class to any space
- One (1) 60 watt vintage Edison bulb included
- Size: 7 in.
- Light Direction: Downlight
- Light Bulb Types: (1) 100 Watt max E26 Filament Bulb (60w included)
- Switch Type: Wall Switch On/Off
- Power Source: Hardwired
- Shade Shape: Round
- Shade Materials: Clear Glass
- Glass Thickness (in): 0.12
- Finish: Oil Rubbed Bronze
- Overall Materials: Glass, steel & electrical components
- Specific Uses: Outdoor
- Certification: UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.