This item is Discontinued.

Chloe Lighting Chloe Lighting CH22052BK14-OD1 Finley Industrial 1 Light Textured Black Outdoor Wall Sconce - 14 in. CH22052BK14-OD1

Chloe Lighting CH22052BK14-OD1 Finley Industrial 1 Light Textured Black Outdoor Wall Sconce - 14 in. (Discontinued)

  • Mfr # CH22052BK14-OD1
  • Zoro # G004119088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH22052BK14-OD1
Zoro #
G004119088
UPC #
602573225615
Country of Origin
China

Description

FINLEY, an Industrial style 1 light outdoor wall sconce features a very modernized look with a textured black finish. The clean lines of the cylinder shaped steel adds interest while the cylinder crackle glass provides uninterrupted light for your outdoor decor.

Specifications
  • Overall Height: 14.25"
  • Overall Width: 9"
  • Projection: 10"
  • Back Plate Height: 6.75"
  • Back Plate Width: 5.2"
  • Electric Wire Length: 8"
  • Shade Materials: Crackle glass & Steel
  • Finish: Textured Black
  • Light Direction: Downlight
  • Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb
  • Specific Uses: Outdoor
  • Switch Type: Wall Switch On/Off
  • Power Source: Hardwired, Wall Outlet Switch
  • Overall Materials: aluminum and steel, glass & electrical components
  • Certification: UL Listed
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.