Chloe Lighting CH22070RB11-OD1 11 in. Tall Abbington Transitional 1 Light Rubbed Bronze Outdoor Wall Sconce

  • Mfr # CH22070RB11-OD1

  • Zoro # G803985372


product price:  $55.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH22070RB11-OD1
Zoro #
G803985372
UPC #
602573220337
Country of Origin
Unknown

Description

ABBINGTON, a transitional wall sconce lends an air of simplicity to an entryway. Featuring sleek lines and simple shape, it is a light with a timeless look.

Specifications
  • Width: 6.5
  • Height: 11.25
  • Projection: 8
  • Back Plate Width: 5.43
  • Back Plate Height: 7.09
  • Net Weight (lbs): 2.55
  • Light Direction: Downlight
  • Wattage & Bulb Types: (1) 100 Watt max E26 Type A Bulb
  • Power Source: Corded-Electric, Hardwired
  • Electric Wire Length: 6
  • Switch Type: Wall Switch On & Off
  • Shade Shape: Round
  • Shade Materials: Clear seedy glass
  • Glass Thickness: 0.12
  • Finish: Oil Rubbed Bronze
  • Materials: Steel, glass & electrical components
  • Specific Uses: Outdoor
  • Size: 11 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.