Shop Z-LITE
See all product information
Create Account
Rainer 4 Light Outdoor Post Mounted Fixture, 13.5in. W x 142.25in. H, Black
- Mfr # 5015PHBR-5009P120-BK
- Zoro # G212668668
product price:Â
$
730.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
142.25 in
Dimmable
Dimmable
Bulb Type
Candelabra
Series
Rainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015PHBR-5009P120-BK
- Zoro #
- G212668668
- UPC #
- 685659202496
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Dimmable
- Dimmable
- Bulb Type
- Candelabra
- Series
- Rainer
- Number of Lamps
- 4
- Standards
- ETL
- Lens Material
- Glass
- Watts
- 60W
- Location Rating
- Wet
- Shade Finish
- Clear Seedy
- Frame Material
- Aluminum
Dimensions
- Height
- 142.25 in
- Width
- 13.5 in
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.With a classic lantern motif, this four-light post-mounted fixture customizes the sophisticated look of a front or back yard space. A complete pole and frame made of black finish aluminum are smooth and pleasing, as clear seedy glass panels and a candelabra light mount deliver mood-impacting drama.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.