This item is Discontinued.

Chloe Lighting Chloe Lighting CH2D005RB09-DP1 Ironclad Industrial 1 Light Rubbed Bronze Mini Ceiling Pendant - 9 in. CH2D005RB09-DP1

Chloe Lighting CH2D005RB09-DP1 Ironclad Industrial 1 Light Rubbed Bronze Mini Ceiling Pendant - 9 in. (Discontinued)

  • Mfr # CH2D005RB09-DP1
  • Zoro # G304119085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH2D005RB09-DP1
Zoro #
G304119085
UPC #
602573225585
Country of Origin
China

Description

IRONCLAD, an Industrial style 1 light mini pendant feaures an oil rubbed bronze finish that will compliment many industrial and transitional decors. The clean lines of the circle steel frame adds interest while the exposed bulb provides ample light to any space.

Specifications
  • Overall Length: 1.5"
  • Overall Width: 9"
  • Overall Height: 11.25"
  • Ceiling Chain, Stem, Wire Length: 96"
  • Ceiling Mount Canopy: 4.75"
  • Max Hanging Distance: 108"
  • Electric Wire Length: 96"
  • Finish: Oil Rubbed Bronze
  • Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb (60w ST58 included)
  • Light Direction: Downlight
  • Overall Materials: Steel & electrical components
  • Power Source: Hardwired, Wall Outlet Switch
  • Shade Materials: Steel
  • Specific Uses: Indoor
  • Switch Type: Wall Switch On/Off
  • Certification: UL Listed
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.