This item is Discontinued.

Chloe Lighting Chloe Lighting CH2D081BK16-OD1 Lucas Industrial-Style 1 Light Textured Black Outdoor & Indoor Wall Sconce - 16 in. CH2D081BK16-OD1

Chloe Lighting CH2D081BK16-OD1 Lucas Industrial-Style 1 Light Textured Black Outdoor & Indoor Wall Sconce - 16 in. (Discontinued)

  • Mfr # CH2D081BK16-OD1
  • Zoro # G904119478
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH2D081BK16-OD1
Zoro #
G904119478
UPC #
602573222164
Country of Origin
China

Description

This 1-light outdoor wall lantern features a textured black finish that will complement many transitional decors. The clean lines of the steel frame adds interest while the clear glass set inside the cage provides uninterrupted light to your outdoor decor.

Specifications
  • Overall Height: 15.5"
  • Overall Width: 7.75"
  • Projection: 8.25"
  • Back Plate Height: 8.03"
  • Back Plate Width: 4.88"
  • Electric Wire Length: 6"
  • Shade Materials: Clear bullet glass
  • Finish: Textured Black
  • Light Direction: Downlight
  • Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb
  • Specific Uses: Indoor/Outdoor
  • Switch Type: Wall Switch On/Off
  • Power Source: Hardwired, Wall Outlet Switch
  • Overall Materials: Steel, glass, electrical components
  • Certification: ETL Listed
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.