This item is Discontinued.

Chloe Lighting Chloe Lighting CH2H118RB16-UP4 Ella Farmhouse 4 Light Rubbed Bronze Ceiling Pendant - 15.5 in. CH2H118RB16-UP4

Chloe Lighting CH2H118RB16-UP4 Ella Farmhouse 4 Light Rubbed Bronze Ceiling Pendant - 15.5 in. (Discontinued)

  • Mfr # CH2H118RB16-UP4
  • Zoro # G904119447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2H118RB16-UP4
Zoro #
G904119447
UPC #
602573225387
Country of Origin
China

Description

ELLA , a Farmhouse style 4 light pendant features an oil rubbed bronze finish. The unique and beautiful style of this pendant will be sure to be the focal point in any room!

Specifications
  • Overall Height: 18"
  • Overall Width: 15.5"
  • Shade Height: 18"
  • Shade Shape: Round
  • Shade Width: 15.5"
  • Shade Materials: Steel
  • Ceiling Chain, Stem, Wire Length: 72"
  • Ceiling Mount Canopy: 4.75"
  • Electric Wire Length: 120"
  • Max Hanging Distance: 92.75"
  • Finish: Oil Rubbed Bronze
  • Wattage/Bulb Types: (4) 60 Watt max E12 Type C Bulb (not included)
  • Light Direction: Uplight
  • Overall Materials: Steel & electrical components
  • Specific Uses: Indoor
  • Power Source: Hardwired, Wall Outlet
  • Switch Type: Wall Outlet
  • Certification: UL Listed
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.