This item is Discontinued.

Chloe Lighting Chloe Lighting CH2R001BN04-WS1 Penelope Contemporary 1 Light Brushed Nickel Indoor Wall Sconce - 4 in. CH2R001BN04-WS1

Chloe Lighting CH2R001BN04-WS1 Penelope Contemporary 1 Light Brushed Nickel Indoor Wall Sconce - 4 in. (Discontinued)

  • Mfr # CH2R001BN04-WS1
  • Zoro # G004118715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH2R001BN04-WS1
Zoro #
G004118715
UPC #
602573221426
Country of Origin
China

Description

This 1-light wall sconce features a brushed nickel finish that will complement many transitional decors. The clean lines of the steel frame add interest while the etched white cylinder glass softens the light to create a warm ambiance for any space.

Specifications
  • Overall Width: 4.25"
  • Overall Height: 7"
  • Glass Thickness: 0.12"
  • Shade Width: 3.94"
  • Shade Materials: Etched white cylinder glass
  • Back Plate Height: 0.79"
  • Back Plate Width: 7.09"
  • Projection: 5.75"
  • Electric Wire Length: 6"
  • Shade Shape: Cylinder
  • Specific Uses: Indoor
  • Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb (not included)
  • Finish: Brushed Nickel
  • Light Direction: Up/Down Light
  • Overall Materials: Steel, glass & electrical components
  • Switch Type: Wall Outlet
  • Power Source: Hardwired, Wall Outlet
  • Certification: UL Listed
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.