This item is Discontinued.

Chloe Lighting Chloe Lighting CH2R008CM22-BL3 Scarlett Contemporary 3 Light Chrome Finish Bath Vanity Light Etched White Glass - 22 in. CH2R008CM22-BL3

Chloe Lighting CH2R008CM22-BL3 Scarlett Contemporary 3 Light Chrome Finish Bath Vanity Light Etched White Glass - 22 in. (Discontinued)

  • Mfr # CH2R008CM22-BL3
  • Zoro # G404119060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH2R008CM22-BL3
Zoro #
G404119060
UPC #
602573221556
Country of Origin
China

Description

This 3-light bath/vanity fixture features a chrome finish that will complement many transitional decors. The clean lines of the steel frame add interest while the etched white cylinder glass shades soften the light to create a warm ambiance for any space.

Specifications
  • Back Plate Height: 0.79"
  • Back Plate Width: 4.33"
  • Certification: UL Listed
  • Finish: Chrome
  • Glass Thickness: 0.12"
  • Wattage/Bulb Types: (3) 100 Watt max E26 Type A Bulb
  • Light Direction: Up/down light
  • Overall Height: 8.25"
  • Overall Materials: Steel, glass & electrical components
  • Overall Width: 22"
  • Power Source: Hardwired, Wall Outlet Switch
  • Projection: 6.5"
  • Shade Height: 5.91"
  • Shade Materials: Etched Opal Glass
  • Shade Shape: Cylindrical
  • Shade Width: 3.94"
  • Specific Uses: Indoor
  • Switch Type: Wall Outlet
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.