This item is Discontinued.

Chloe Lighting Chloe Lighting CH2R903BK05-ODL Beckett Contemporary LED Light Textured Black Outdoor Wall Sconce - 5 in. CH2R903BK05-ODL

Chloe Lighting CH2R903BK05-ODL Beckett Contemporary LED Light Textured Black Outdoor Wall Sconce - 5 in. (Discontinued)

  • Mfr # CH2R903BK05-ODL
  • Zoro # G504119205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH2R903BK05-ODL
Zoro #
G504119205
UPC #
602573225813
Country of Origin
China

Description

BECKETT, a Contemporary style 1 light LED outdor wall sconce features a textured black finish that will compliment many transitional decors. The clean lines of the steel frame adds interest for this simple, yet functional design.

Specifications
  • Overall Height: 5"
  • Overall Width: 6.25"
  • Projection: 3.25"
  • Back Plate Height: 5"
  • Back Plate Width: 6.25"
  • Electric Wire Length: 8"
  • Shade Materials: Frosted glass & Steel
  • Finish: Textured Black
  • Light Direction: Downlight
  • Wattage/Bulb Types: 6 Watt LED, 2700K-3000K Warm White, 250 Lumens
  • Specific Uses: Outdoor
  • Switch Type: Wall Switch On/Off
  • Power Source: Hardwired, Wall Outlet Switch
  • Overall Materials: Steel, glass & electrical components
  • Certification: UL Listed
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.