Chloe Lighting CH2S074RB12-OD1 Owen Transitional 1 Light Rubbed Bronze Outdoor Wall Sconce - 12 in.

  • Mfr # CH2S074RB12-OD1

  • Zoro # G104119278


product price:  $60.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2S074RB12-OD1
Zoro #
G104119278
UPC #
602573221976
Country of Origin
China

Description

This 1-light outdoor wall lantern features an oil rubbed bronze finish that will complement many transitional decors. The clean lines of the steel frame adds interest while the clear water glass gives the light a whole new look for your outdoor decor.

Specifications
  • Overall Height: 12"
  • Overall Width: 7.5"
  • Projection: 8.5"
  • Back Plate Height: 6.85"
  • Back Plate Width: 4.61"
  • Electric Wire Length: 6"
  • Shade Materials: Clear water glass
  • Finish: Oil Rubbed Bronze
  • Light Direction: Downlight
  • Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb
  • Specific Uses: Indoor/Outdoor
  • Switch Type: Wall Switch On/Off
  • Power Source: Hardwired, Wall Outlet Switch
  • Overall Materials: Steel, glass, electrical components
  • Certification: ETL Listed
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products