This item is Discontinued.

Chloe Lighting Chloe Lighting CH35879CM12-WS1 Evelyn Tiffany-Style 1 Light Indoor Wall Sconce - 12 in. CH35879CM12-WS1

Chloe Lighting CH35879CM12-WS1 Evelyn Tiffany-Style 1 Light Indoor Wall Sconce - 12 in. (Discontinued)

  • Mfr # CH35879CM12-WS1
  • Zoro # G504118895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH35879CM12-WS1
Zoro #
G504118895
UPC #
602573006641
Country of Origin
China

Description

EVELYN, a sophisticated Tiffany-style wall sconce ornamented with delicate vine patterns. With warm tones and classic lines, this wall sconce is perfect in your living room and library.Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.

Specifications
  • Glass Type: Tiffany-glass
  • Overall Length: 5.90"
  • Overall Width: 12"
  • Overall Height: 5.31"
  • Electric Wire Length: 7"
  • Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb
  • Switch Type: Hardwired
  • Est. Glass Cuts: 38"
  • Light Direction: Downlight
  • Specific Uses: Indoor
  • Finish: Black
  • Overall Materials: Glass, resin, metal, electrical components
  • Glass Thickness: 0.12"
  • Shade Shape: Square
  • Certification: UL Listed
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.