This item is Discontinued.

Chloe Lighting Chloe Lighting CH6D707RB08-WS1 Braxton Industrial 1 Light Oil Rubbed Bronze Wall Sconce - 8 in. CH6D707RB08-WS1

Chloe Lighting CH6D707RB08-WS1 Braxton Industrial 1 Light Oil Rubbed Bronze Wall Sconce - 8 in. (Discontinued)

  • Mfr # CH6D707RB08-WS1
  • Zoro # G704119166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH6D707RB08-WS1
Zoro #
G704119166
UPC #
602573226117
Country of Origin
China

Description

BRAXTON, an Industrial style 1 light indoor wall sconce features an oil rubbed bronze finish and blowing glass. This pleasant piece will definitely fill that missing space in your home, and tie things wonderfully together. This piece takes a 60W E26 Filament bulb, with a downfacing light, meant for an indoor setting.

Specifications
  • Overall Width: 7.8"
  • Overall Height: 9.8"
  • Shade Width: 7.8"
  • Shade Materials: Blowing Glass
  • Back Plate Height: 0.98"
  • Back Plate Width: 5.5"
  • Projection: 5.9"
  • Electric Wire Length: 8"
  • Shade Shape: Round
  • Specific Uses: Indoor
  • Wattage/Bulb Types: (1) 60 Watt max E26 Filament Bulb (included)
  • Finish: Oil Rubbed Bronze
  • Light Direction: Downlight
  • Overall Materials: Aluminium, iron, glass & electrical components
  • Switch Type: Wall Outlet
  • Power Source: Hardwired, Wall Outlet
  • Certification: UL Listed
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.