This item is Discontinued.

Chloe Lighting Chloe Lighting CH8D544BK11-DP1 Ironclad Industrial 1 Light Textured Black Mini Ceiling Pendant - 11.5 in. CH8D544BK11-DP1

Chloe Lighting CH8D544BK11-DP1 Ironclad Industrial 1 Light Textured Black Mini Ceiling Pendant - 11.5 in. (Discontinued)

  • Mfr # CH8D544BK11-DP1
  • Zoro # G504119304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH8D544BK11-DP1
Zoro #
G504119304
UPC #
602573224984
Country of Origin
China

Description

IRONCLAD, an Industrial style 1 light mini ceiling pendant features a unique open cage-like shade. It is sure to be the focal point in any room it's placed in.

Specifications
  • Overall Length: 11.4"
  • Overall Width: 11.4"
  • Overall Height: 13.4"
  • Ceiling Chain, Stem, Wire Length: 60"
  • Ceiling Mount Canopy: 4.7 x 4.7 x 0.98 in.
  • Max Hanging Distance: 74"
  • Electric Wire Length: 72.8"
  • Shade Height: 13.4"
  • Shade Width: 11.4"
  • Finish: Textured Black
  • Wattage/Bulb Types: (1) 60 Watt max E26 Type A Bulb (not included)
  • Light Direction: Downlight
  • Overall Materials: Glass, metal & electrical components
  • Power Source: Hardwired, Wall Outlet Switch
  • Shade Materials: Metal
  • Specific Uses: Indoor
  • Switch Type: Wall Switch On/Off
  • Certification: UL Listed
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.