Zoro Homepage

Arch Emergency Ligth, Alum, , 24W, LED

  • Mfr # PLACEMBZ

  • Zoro # G802015957


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Aluminum
Housing Color
Bronze
Includes
Not Available
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLACEMBZ
Zoro #
G802015957
UPC #
782343573235
Country of Origin
China

Dimensions

Depth
3 3/4 in
Width
7 1/2 in
Height
11 1/8 in
Recommended Mounting Height
14 ft
Overall Length
Not Available
Overall Width
7 1/2 in
Manufacturers Warranty Length
5 yr
Overall Height
11 1/4 in

Details

Item
Architectural Emergency Light
Lighting Technology
LED
Housing Material
Aluminum
Housing Color
Bronze
Includes
Not Available
IP Rating
Not Rated
Mounting
Universal
Standards
ADA Compliant, ETL Listed to UL1598 for Wet Location, ETL Listed to UL924, LM-79 Compliant, LM-80 Compliant, NFPA 101, NFPA 70
Item - Emergency Lighting and Exit Signs
Emergency Unit
Fixture Wattage
24 W
Housing Material - Emergency Lighting and Exit Signs
Die Cast Aluminum
Housing Finish
Powder Coated
Output Voltage
6 V
Features
Not Available
Input Voltage
120V AC, 277V AC
Series
PATRON
Optional Guard
WG4
Emergency Back Up Battery
Yes
Voltage - Emergency Lighting and Exit Signs
120/277 V AC
Number of Bulbs
8
Number of Lamp Heads
1
Emergency Illumination Time
90 min
Emergency Battery Backup
Yes
Battery Chemistry
Nickel Cadmium
Number of Faces
0
Operating Temp. Range
-4 to 122 Degrees F
Warranty
5 yr
Emergency Wattage
24 W
Current
Not Available
Compatible Guard
784H21
Self Diagnostics
Yes
Lamp Head Location
Not Available
Compliance Type
None
Battery Recharge Time
Not Available
Compatible Remote Head
Not Available
CA Title 20 Compliant
No
NEMA Rating
Not Rated
Bulb Included
Yes
Recommended Single Fixture Spacing
Not Available
Diagnostic Testing Function
Self Diagnostics
Lamp Wattage
24 W
Environmental Rating
Wet Location Rated
Adjustable Lamp Heads
No
Lamp Head Shape
Not Available
Lamp Output
Not Available
Maximum Operating Temperature
122 Degrees F
Remote Capacity
Not Available
Battery Voltage
6 V DC
Minimum Operating Temperature
-4 Degrees F
Remote Capable
Not Available
Lamp Color Temperature
Not Available

Description

Architectural Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277 V AC, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Die Cast Aluminum, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 1, Output Voltage 6 V, Width 7 1/2 in, Height 11 1/8 in, Operating Temp. Range -4 to 122 Degrees F, Mounting Universal, Optional Guard WG4, Features Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.