This item is Discontinued.

Chloride Exit Sign, Red, White, 10-3/32 in. H CA6RCW1IC

Exit Sign, Red, White, 10-3/32 in. H (Discontinued)

  • Mfr # CA6RCW1IC
  • Zoro # G0046929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA6RCW1IC
Zoro #
G0046929
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14 1/4 in
Height
10 3/32 in
Letter Size
6 in
Depth
4 1/2 in

Details

Item
Exit Sign
Number of Lamp Heads
0
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Number of Faces
1
Green Certification or Other Recognition
NEMA Premium Rated
Optional Guard
No
Lighting Technology
LED
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Lamp Type
LED
Mounting
Universal
Housing Color - Emergency Lighting and Exit Signs
White
Includes
Bar Hanger Bracket Kit
Standards
UL 924 Listed, UL Damp Location Listing 32 Degrees F (0 Degrees C) to 104 Degrees F (40 Degrees C), NFPA 101, NEC, IBC, BOCA, and OSHA Illumination Standard, NEMA Premium Certified, Meets ADA Specifications for Wall Mounted Lighting Fixtures, Certified to the California Energy Commission in Accordance with California Law
Operating Temp. Range
32 Degrees to 104 Degrees F
Voltage - Emergency Lighting and Exit Signs
120/277
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Bulb Technology
LED
Warranty
5 yr
Housing Color
White
Voltage
120/277
Emergency Back Up Battery
No
Fixture Wattage
3.8
Item - Emergency Lighting and Exit Signs
Exit Sign
Letter Color
Red
Housing Material
Cast Aluminum
Background Color
Clear

Description

Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 3.8, Depth 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.