Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG2H1SWH
Zoro #
G0046308
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Width
15/16 in
Nominal Height
3 15/16 in
Fixture Length
5-3/8"
Fixture Width
15/16"
Nominal Length
5 3/8 in
Fixture Height
3-15/16"
Description
LED Surface Mount Fixture, Step Light, Nominal Length 5 3/8 in, Nominal Width 15/16 in, Nominal Height 3 15/16 in, Linkable Up To Unlinkable, 3.0 Max. Fixture Wattage, Fixture Voltage 120, 23 Lumens, Color Temperature 2850 K, Dimmable No, LED Lighting Technology, Emergency Battery Backup No, IP Rating Not Rated, Lighting Certification DesignLights Consortium (DLC), Light Color White, Fixture Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Die-Cast Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.