
3Lcd; Ssi; Wuxga; 5300 Iso Lm; 18.3Lbs; Incl. Lens; (Discontinued)
- Mfr # 121-054100-01
- Zoro # G4617749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
121-054100-01
Zoro #
G4617749
UPC #
-
Country of Origin
Unknown
Dimensions
Height
16.7"
Width
5.4"
Depth
19.9"
Details
Color
White
Product Type
LCD Projector
Contrast Ratio
3,000,000:1
Lamp Type
Laser
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.