Lens Proj 1.2-1.8:1 Short (Discontinued)
- Mfr # 103-118101-02
- Zoro # G4618458
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103-118101-02
Zoro #
G4618458
UPC #
-
Country of Origin
Unknown
Dimensions
Height
10.8"
Diameter
6.5"
Details
Optical Zoom
1.3x
Product Type
Lens
Compatibility
Christie Projectors: DHD700, DHD800, DS+750
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.