Christy's Ultra Seal White Thread Sealant For CPVC/PVC 4 oz

  • Mfr # RH-UST10-QP

  • Zoro # G004412004


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-UST10-QP
Zoro #
G004412004
UPC #
44752350754
Country of Origin
United States

Description

Soft-set virgin PTFE paste for all threaded metal and plastic piping applications. Contains anti-galling compound for easy disassembly. Sealing capacity to 3,000 PSI gases and 10,000 PSI liquids. Grit free. NSF/ANSI Std 61-G


  • • Grit free
  • • Sealing capacity to 3,000 PSI gases and 10,000 PSI liquids
  • • Contains anti-galling compound for easy disassembly
  • • NSF/ANSI Std 61-G

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.