Shop All Pipe Cements & Primers
Christys
Primer, Purple, 32 oz.
Mfr # RH-MPPP-QT-12
Zoro # G0742082
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi Purpose
- Color Purple
- For Use With CPVC and ABS Pipe, PVC
- Size 32 oz
- Cured Color Purple
Product Information
- Brand Christys
- MFR # RH-MPPP-QT-12
- Zoro # G0742082
- UPC # 044752338172
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Description
Primer, Container Size 32 oz, Cured Color Purple, Standards ASTM F-656, LEED Compliant, NSF, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, SCAQMD 1168/316A
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 2:1 (2P2045)
- LOCTITE 4 Oz. Heavy-Duty Epoxy (1365736)
- ZORO SELECT Duct Tape, Black, Rubber, 24mm W, PK24 (TC600-Black)
- DUCK BRAND METAL REPAIR TAPE 10YD (280416)
- CHRISTYS Pipe Cement, Gray, 16 oz. (RH-BGLV-PT-12)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- CHRISTYS Pipe Cement, Aqua Blue, 8 oz. (RH-WET-HP-24)
- CHRISTYS Pipe Cement, Clear, 32 oz. (RH-MCLV-QT-12)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-RCLV-HP-24)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- ZORO SELECT CPVC Cement, 8 oz. Size, Yellow (86238)
- Christys Pipe Sealants