1592738 Versatemp Premium Heavy Bodied Tempera Paint Set; Set of 6 Quarts

  • Mfr # 1592738
  • Zoro # G804160297
product price: 
$
126.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1592738
Zoro #
G804160297
UPC #
885634302009
Country of Origin
United States

Description

Richer, brighter, more intense colors with a heavy bodied consistency that provide superior brush film build and excellent color mixing properties. Perfect for block and screen printing as well as signs, sets and backdrops. Easy soap and water cleanup, non-toxic and freeze thaw stable. Safe plastic container with dispenser spout. Made in USA.

Features
  • Versatemp Premium Heavy Bodied Tempera Paint Set, Set of 6 Quarts
Specifications
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Bottle
  • Size: Quart
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews