1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8

  • Mfr # 1592699
  • Zoro # G704163527
product price: 
$
87.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1592699
Zoro #
G704163527
UPC #
885634301613
Country of Origin
United States

Description

Multicultural colors for the classroom in a washable formula. Flip top plastic bottles. Non-toxic.

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Washable Versatemp Multicultural Tempera Paint, Set of 8
Specifications
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Bottle
  • Size: Pint
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews