Shop CHROMA ACRYLICS
Create Account
1592683 Sax Versatemp Washable Heavy Bodied Tempera Paint Kit, Black
- Mfr # 1592683
- Zoro # G704160106
product price:Â
$
62.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1592683
- Zoro #
- G704160106
- UPC #
- 885634301453
- Country of Origin
- United States
Description
Most washable paints lack pigment strength. Versatemp Washable provides a stronger pigment load as well as a heavy bodied, creamy consistency. Works well in block and screen printing. Paint is non-toxic, freeze thaw stable and easily cleans up with soap and water. Comes in a safe plastic container. Made in USA.
Features- Sax Versatemp Washable Heavy Bodied Tempera Paint Kit, Black
- Color: Black
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Jug
- Size: Gallon
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.