This item is Discontinued.

Chromex Chimney Cleaning Kit W/ Six 3ft Fiberglass Rods, 6'' Premium Poly Brush & 1/4'' NPT Fittings ADX1-1027

Chimney Cleaning Kit W/ Six 3ft Fiberglass Rods, 6'' Premium Poly Brush & 1/4'' NPT Fittings (Discontinued)

  • Mfr # ADX1-1027
  • Zoro # G815577213
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADX1-1027
Zoro #
G815577213
UPC #
812376019858
Country of Origin
China

Details

Item
Duct Cleaners
Includes
6 rods, brush
Color
Black

Description

The Chromex 18-Ft. Chimney Cleaning Kit is a complete solution for maintaining your chimney's cleanliness. It features six 3-ft. fiberglass rods that easily screw together, and a 6" premium poly brush all designed to efficiently remove soot and ash. The rods can be combined with other rod sets to extend length.


  • Ideal for both professional chimney sweeps and DIY enthusiasts seeking a comprehensive chimney cleaning solution
  • Designed for durability and effectiveness in removing soot and ash
  • Six 3-ft., 0.346-in. (8.8-mm) fiberglass rods for an 18-ft. total reach
  • Rods offer a balance of flexibility and strength for effective cleaning, pushing through buildup
  • 1/4-in. NPT fittings made from galvanized steel for secure attachment and compatibility with Chromex chimney brush and all standard chimney brushes that use this connector size
  • 6-in. premium poly brush with steel center is suitable for regular flue sizes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.