Instant-Flow Electric Tankless Water Heater, Wall Mount, 1800 W, 1.5 gpm Max Flow Rate, 120V AC, 15 A

  • Mfr # SR-15L/120 HTR-I

  • Zoro # G3730352


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Watts
1800
Voltage
120VAC
Amps AC
15
Phase - Water Heaters
1
Pressure Range
45 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-15L/120 HTR-I
Zoro #
G3730352
UPC #
883232513605
Country of Origin
United States

Dimensions

Width
9 5/8 in
Wire Size
14 AWG
Depth
2 3/4 in
Height
6 1/4 in
Overall Width
9.63 in
Overall Height
6.25 in
Overall Depth
2.75 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
1800
Voltage
120VAC
Amps AC
15
Phase - Water Heaters
1
Pressure Range
45 to 150 psi
Water Connection
3/8 in Compression
Watts - Water Heaters
1,800 W
Water Heater Design
Point-of-Use
Temp. Range
80 Degrees to 120 Degrees F
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Commercial / Residential
Both
Phase
Single
Temp. Rise @ 20.0 GPM
15 A
Water Heater Application
Undersink
Includes
0.35 GPM Faucet Flow Controls, Compression Fittings
Min. Flow Activation
0.35 gpm
Voltage - Water Heaters
120
Features
32 Degree Temp rise at .35 GPM. 99% Energy Efficient, Compact Size, Easy to Install, Low Installation Cost, Unlimited Hot Water
Amps - Water Heaters
15 A
Temp. Rise @ 0.5 GPM
25 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Mounting
Horizontal
Residential / Commercial
Both
Max. Flow Rate
1.5 gpm
Maximum Water Pressure
80 psi
Maximum Delivered Temperature
160 Degrees F
Minimum Delivered Temperature
140 Degrees F
Power Consumption
1,800 W
Maximum Flow Rate
1.5 gpm
Hot Outlet Type
Compression
Market
Commercial, Residential
Operating Voltage
120V AC
Cold Inlet Type
Compression
Adjustable Thermostat
No
Mounting Orientation
Horizontal
Temperature Rise @ Flow
31 Degrees F @ 0.40 gpm
Application
Hospitality Sink, Manual Hand Washing Faucet
Current
15 A
Element Material
Celcon Plastic
Mounting Type
Wall Mounting
Minimum Flow Activation
0.35 gpm
Housing Material
Aluminum
Cord Conductor Gauge
14 AWG Wire
Environment
Indoor
Minimum Water Pressure
25 psi

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 1,800 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 140 Degrees F, Adjustable Thermostat No, Current 15 A, Environment Indoor, Market Commercial, Residential, Application Hospitality Sink, Manual Hand Washing Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.