11000W Smart Electric Tankless Water Heater, 2.6-GPM, 240V, 46A, Bluetooth
- Mfr # ET011KA3G
- Zoro # G915189774
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Voltage
240V
Max. Amps
46 A
Depth
3.11 in
Pressure Range
3 psi-120 psi
Overall Length
9.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET011KA3G
- Zoro #
- G915189774
- UPC #
- 850057631159
- Country of Origin
- China
- Voltage
- 240V
- Max. Amps
- 46 A
- Pressure Range
- 3 psi-120 psi
- Water Heater Application
- Point of use
- Wattage
- 11kW
- Standards
- CSA certified
- Water connection
- 1/2" NPT
Dimensions
- Depth
- 3.11 in
- Overall Length
- 9.53 in
- Wire Size
- 1 x 8 AWG
- Width
- 14.25 in
Description
Westinghouse Electric Tankless Water Heater : Up to 98% efficiency with no power loss for rapid heating. Including 6-safety protections. Smart home eligible for Bluetooth and Wi-Fi.
- Westinghouse Electric Tankless Water Heater : Up to 98% efficiency with no power loss for rapid heating.
- Including 6-safety protections:separation of water and electricity, anti-scale, anti-scald, dry-burning, shell protection, and low water flow protection
- Smart home eligible for Bluetooth and Wi-Fi.Work with Alexa and Google assistant Hub to fulfill your smart home settings
- Aluminum heat conduction for a secure and enjoyable shower
- Safe design with insulated circuits
- Quality assurance: pass 6-rigorous tests for durability, sealing, drop resistance, thermal efficiency, pressure leakage, and even heating
- Required Voltage:240-Volt
- Rating power:11kW
- Min required wire: 1 x 8 AWG
- Required min.50A two-pole breaker x 1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.