208VAC, 20 Amps, Both Electric Tankless Water Heater

  • Mfr # M20L/208HTR 104F-I

  • Zoro # G3619682


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Watts
4160
Voltage
208VAC
Amps AC
20
Depth
2 3/4 in
Mounting
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20L/208HTR 104F-I
Zoro #
G3619682
UPC #
883232514572
Country of Origin
United States

Dimensions

Depth
2 3/4 in
Width
9 5/8 in
Wire Size
10 AWG
Height
6 1/4 in
Overall Height
6.25 in
Overall Width
9.63 in
Overall Depth
2.75 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
4160
Voltage
208VAC
Amps AC
20
Mounting
Horizontal
Temp. Rise @ 1.5 GPM
19 Degrees F
Commercial / Residential
Both
Amps - Water Heaters
20 A
Residential / Commercial
Both
Water Heater Design
Point-of-Use
Temp. Range
104 Degrees F
Water Heater Application
Undersink
Min. Flow Activation
0.35 gpm
Phase - Water Heaters
1
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Pressure Range
25 to 150 psi
Temp. Rise @ 20.0 GPM
20 A
Temp. Range - Water Heaters
104 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Phase
Single
Includes
Compression Fittings, Faucet Flow Control
Features
Meets All Cal Green Low Flow Requirements
Temp. Rise @ 0.5 GPM
57 Degrees F
Watts - Water Heaters
4,160 W
Water Connection
3/8 in Compression
Voltage - Water Heaters
208
Housing Material
Aluminum
Adjustable Thermostat
No
Current
20 A
Mounting Orientation
Horizontal
Environment
Indoor
Cold Inlet Type
Compression
Element Material
Celcon Plastic
Temperature Rise @ Flow
28 Degrees F @ 1 gpm, 36 Degrees F @ 0.80 gpm
Hot Outlet Type
Compression
Market
Commercial, Residential
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Maximum Water Pressure
80 psi
Maximum Flow Rate
1.5 gpm
Power Consumption
4,160 W
Minimum Flow Activation
0.35 gpm
Operating Voltage
208V AC
Maximum Delivered Temperature
160 Degrees F
Mounting Type
Wall Mounting
Minimum Delivered Temperature
104 Degrees F
Minimum Water Pressure
25 psi
Cord Conductor Gauge
12 AWG Wire

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 4,160 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 104 Degrees F, Adjustable Thermostat No, Current 20 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.