Shop FOGATTI
See all product information
Create Account
22000BTU, Outdoor Camping Portable Propane Gas Tankless Water Heater with Water Pump, Point-of-use
- Mfr # FP22AG
- Zoro # G515189792
product price:
$
559.99
/ea
Free Shipping & Returns
Key Features
Width
13.5 in
Depth
18.2 in
Water Heater Application
Outdoor Point-of-use
Overall Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP22AG
- Zoro #
- G515189792
- UPC #
- 850057631135
- Country of Origin
- China
- Water Heater Application
- Outdoor Point-of-use
Dimensions
- Width
- 13.5 in
- Depth
- 18.2 in
- Overall Length
- 6.5 in
Description
FOGATTI InstaShower GO Pro is a compact and portable shower system designed for outdoor use. Heated by propane, it provides hot water in seconds for showering, washing dishes, cleaning hands and other tasks. It is light-weight and easy to store, making it an ideal companion for camping, hiking and other outdoor adventures.
- 22000 BTU, heats within 8 seconds
- 5000 mAh Built-in rechargeable battery, run 80mins on full charge
- Multi-protection: overheat, flameout,tilt and dry burn protection
- Automatic ignition system for easy start-up and shut-down, allowing you to pause your shower without constantly turning the machine on and off, saving water and energy
- Efficient brushless 12-Volt pump with a 6.6 ft. hose ensures reliable and consistent water pressure, delivering an enjoyable shower experience
- Maximum temperature rise is 125°F
- Please charge the battery for 4-hours at the first time to maximize the performance of the battery
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.