208VAC, 30 Amps, Both Electric Tankless Water Heater

  • Mfr # M30L/208HTR 104F-I

  • Zoro # G7899109


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Watts
6240
Voltage
208VAC
Amps AC
30
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M30L/208HTR 104F-I
Zoro #
G7899109
UPC #
883232515371
Country of Origin
United States

Dimensions

Width
9 5/8 in
Height
6 1/4 in
Depth
2 3/4 in
Wire Size
10 AWG
Overall Height
6.25 in
Overall Width
9.63 in
Overall Depth
2.75 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
6240
Voltage
208VAC
Amps AC
30
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Amps - Water Heaters
30 A
Mounting
Horizontal
Water Heater Design
Point-of-Use
Temp. Range - Water Heaters
104 Degrees F
Pressure Range
25 to 150 psi
Phase - Water Heaters
1
Temp. Range
104 Degrees F
NEMA Rating
1
Item - Water Heaters
Electric Tankless Water Heater
Phase
Single
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Watts - Water Heaters
6,240 W
Residential / Commercial
Both
Water Heater Application
Undersink
Voltage - Water Heaters
208
Includes
Compression Fittings, Faucet Flow Control
Water Connection
3/8 in Compression
Min. Flow Activation
0.35 gpm
Temp. Rise @ 0.5 GPM
85 Degrees F
Features
Meets All Cal Green Low Flow Requirements
Max. Flow Rate
0.5 gpm
Commercial / Residential
Both
Housing Material
Aluminum
Minimum Water Pressure
25 psi
Hot Outlet Type
Compression
Operating Voltage
208V AC
Cold Inlet Type
Compression
Temperature Rise @ Flow
21 Degrees F @ 2 gpm, 43 Degrees F @ 1 gpm, 53 Degrees F @ 0.80 gpm
Adjustable Thermostat
No
Cord Conductor Gauge
10 AWG Wire
Maximum Water Pressure
80 psi
Environment
Indoor
Current
30 A
Element Material
Celcon Plastic
Minimum Flow Activation
0.35 gpm
Power Consumption
6,240 W
Minimum Delivered Temperature
104 Degrees F
Market
Commercial, Residential
Maximum Flow Rate
1.5 gpm
Mounting Orientation
Horizontal
Maximum Delivered Temperature
160 Degrees F
Mounting Type
Wall Mounting
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 6,240 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 104 Degrees F, Adjustable Thermostat No, Current 30 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.