Shop FOGATTI
See all product information
Create Account
8.0Gal; 8.0Gal, 120V, 12A Amps, Mini Tank Water Heater
- Mfr # FDES-ET80G
- Zoro # G215189801
product price:
$
249.99
/ea
Free Shipping & Returns
Key Features
Tank (Gal.)
8.0Gal
Voltage
120V
Amps AC
12 A
Total Watts
1440 Watts
Standards
CSA certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDES-ET80G
- Zoro #
- G215189801
- UPC #
- -
- Country of Origin
- China
- Tank (Gal.)
- 8.0Gal
- Voltage
- 120V
- Amps AC
- 12 A
- Tank Capacity
- 8.0Gal; 8.0Gal
- Total Watts
- 1440 Watts
- Standards
- CSA certified
- Water Heater Application
- Point of use; Residential
- Item - Water Heaters
- Mini Tank Water Heater
- Water Heater Design
- Point of use
- Includes
- T&P Valve, Converter; Temperature and Pressure Relief Valve
- Water Connection
- 1/2" NPT
- Temp. Range
- 55 Degrees to 145 Degrees F
- Mounting
- Wall mounted, Floor mounted
- Max. Pressure
- 150
Dimensions
- Overall Length
- 17.3 in
- Width
- 17.3 in
- Depth
- 15.4 in
Description
8 Gal. Mini Tank Water Heater, 1440W,120V
- Operates with a 1440-Watt power for heating, utilizing an L-shaped heating rod to maximize heat exchange with water in the tank
- Coated with smooth enamel, with a uniform 0.10 mm thick German-made enamel layer,effectively preventing corrosion, rust and leaks
- Features an integrated magnesium rod to protect the tank, heat transfer
- Space-saving: designed with a compact and streamlined form
- Overheat Protection and Auto-shutoff system
- Includes a T&P valve for high water pressure protection
- Adjustable temperature range from 55°F to 145°F
- Tank Capacity: 8 Gallon
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.