This item is Discontinued.

Chronomite 208VAC, 30 Amps, Both Electric Tankless Water Heater SR-30/208 HTR-I

208VAC, 30 Amps, Both Electric Tankless Water Heater (Discontinued)

  • Mfr # SR-30/208 HTR-I
  • Zoro # G2342337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-30/208 HTR-I
Zoro #
G2342337
UPC #
883232502494
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Width
9 5/8 in
Height
6 1/4 in
Depth
2 3/4 in
Overall Dimensions - H x W x D
6.25 in x 9.63 in x 2.75 in

Details

Item
Electric Tankless Water Heater
Watts
6240
Voltage
208VAC
Amps AC
30
Temp. Rise @ 2.5 GPM - Water Heaters
17 Degrees F
Includes
Compression Fittings, Faucet Flow Controls
Temp. Range
80 Degrees to 120 Degrees F
Voltage - Water Heaters
208
Water Heater Application
Undersink
Phase
1
Temp. Rise @ 20.0 GPM
30 A
Temp. Rise @ 2.5 GPM
17 Degrees F
Water Connection
3/8 in Compression
Watts - Water Heaters
6,240 W
Phase - Water Heaters
1
Temp. Range - Water Heaters
80 Degrees to 120 Degrees F
Water Heater Design
Point-of-Use
Item - Water Heaters
Electric Tankless Water Heater
Mounting
Horizontal
Min. Flow Activation
0.65 gpm
Commercial / Residential
Both
Amps - Water Heaters
30
Standards
ADA, CSA, HUD, IAPMO, UL, ULC
Pressure Range
25 to 150 psi
Residential / Commercial
Both
Temp. Rise @ 1.5 GPM
28 Degrees F
Features
99% Energy Efficient, Compact Size, Easy to Install, Low Installation Cost, Unlimited Hot Water
Adjustable Thermostat
No
Maximum Water Pressure
150 psi
Minimum Water Pressure
25 psi
Power Consumption
6,240 W
Current
30 A
Temperature Rise @ Flow
17 Degrees F @ 2.5 gpm, 21 Degrees F @ 2 gpm, 28 Degrees F @ 1.5 gpm, 42 Degrees F @ 1 gpm
Housing Material
Aluminum
Minimum Flow Activation
0.35 gpm
Operating Voltage
208V AC
Maximum Flow Rate
2.5 gpm

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Maximum Flow Rate 2.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Depth 2.75 in, Overall Height 6.25 in, Overall Width 9.63 in, Power Consumption 6,240 W, Adjustable Thermostat No, Current 30 A, Housing Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.