Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208VAC, 48 Amps, Both Electric Tankless Water Heater

  • Mfr # R-48L/208

  • Zoro # G7899160


product price: $449.09
/ea
Free Shipping & Returns

Key Features

Voltage
208VAC
Amps AC
48
Temp. Rise @ 2.5 GPM
27 Degrees F
Pressure Range
25 to 80 psi
Item - Water Heaters
Electric Tankless Water Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-48L/208
Zoro #
G7899160
UPC #
883232465263
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Width
10 1/2 in
Height
9 3/4 in
Depth
4 1/4 in
Overall Width
10.63 in
Overall Height
9.88 in
Overall Depth
4.25 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Voltage
208VAC
Amps AC
48
Temp. Rise @ 2.5 GPM
27 Degrees F
Pressure Range
25 to 80 psi
Item - Water Heaters
Electric Tankless Water Heater
Water Heater Application
General Purpose
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Residential / Commercial
Both
Watts - Water Heaters
9,984 W
Amps - Water Heaters
48 A
Features
Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Water Heater Design
Point-of-Use
Temp. Rise @ 4.0 GPM
17 Degrees F
Temp. Rise @ 1.5 GPM
45 Degrees F
Phase - Water Heaters
1
Mounting
Horizontal
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 2.5 GPM - Water Heaters
27 Degrees F
Commercial / Residential
Both
Water Connection
3/4 in MNPT
Temp. Range
Ambient Plus Temp Rise
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Min. Flow Activation
0.35 gpm
NEMA Rating
1
Phase
Single
Includes
Faucet Flow Control
Max. Flow Rate
5 gpm
Voltage - Water Heaters
208
Electrical Connection Type
Hardwired
Temperature Rise @ Flow
12 Degrees F @ 3.17 gpm, 14 Degrees F @ 2.64 gpm, 24 Degrees F @ 1.59 gpm
Maximum Flow Rate
5 gpm
Hot Outlet Type
NPT
Maximum Delivered Temperature
160 Degrees F
Minimum Delivered Temperature
70 Degrees F
Maximum Water Pressure
80 psi
Operating Voltage
208V AC
Environment
Indoor
Minimum Flow Activation
0.34 gpm
Mounting Orientation
Horizontal
Cold Inlet Type
NPT
Power Consumption
10,000 W
Housing Material
Steel
Cord Conductor Gauge
6 AWG Wire
Element Material
Celcon Plastic
Minimum Water Pressure
25 psi
Application
Kitchen Sinks, Mop Sinks, Multiple Lavatories, Scrub Sinks, Showers
Mounting Type
Wall Mounting
Hot Outlet Connection Gender
Male
Current
48 A
Cold Inlet Gender
Male
Adjustable Thermostat
Yes
Market
Commercial, Residential

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 0.34 gpm, Overall Height 9.88 in, Overall Width 10.63 in, Overall Depth 4.25 in, Power Consumption 10,000 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 48 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.