240VAC, 30 Amps, Both Electric Tankless Water Heater

  • Mfr # M30L/240HTR 110F-I

  • Zoro # G7899145


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Watts
7200
Voltage
240VAC
Amps AC
30
Wire Size
10 AWG
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M30L/240HTR 110F-I
Zoro #
G7899145
UPC #
883232515395
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Height
6 1/4 in
Width
9 5/8 in
Depth
2 3/4 in
Overall Depth
2.75 in
Overall Height
6.25 in
Overall Width
9.63 in
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
7200
Voltage
240VAC
Amps AC
30
Phase
Single
Temp. Range - Water Heaters
110 Degrees F
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Voltage - Water Heaters
240
Item - Water Heaters
Electric Tankless Water Heater
Pressure Range
25 to 150 psi
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Features
Meets All Cal Green Low Flow Requirements
Phase - Water Heaters
1
Water Connection
3/8 in Compression
Water Heater Application
Undersink
Water Heater Design
Point-of-Use
Watts - Water Heaters
7,200 W
NEMA Rating
1
Amps - Water Heaters
30 A
Commercial / Residential
Both
Temp. Rise @ 0.5 GPM
98 Degrees F
Residential / Commercial
Both
Max. Flow Rate
0.5 gpm
Min. Flow Activation
0.35 gpm
Temp. Range
110 Degrees F
Mounting
Horizontal
Includes
Compression Fittings, Faucet Flow Control
Elements
Bare Wire Nickel Chrome
Mounting Type
Wall Mounting
Cold Inlet Type
Compression
Minimum Delivered Temperature
110 Degrees F
Maximum Water Pressure
80 psi
Minimum Flow Activation
0.35 gpm
Element Material
Celcon Plastic
Maximum Delivered Temperature
160 Degrees F
Mounting Orientation
Horizontal
Power Consumption
7,200 W
Environment
Indoor
Adjustable Thermostat
No
Housing Material
Aluminum
Market
Commercial, Residential
Maximum Flow Rate
1.5 gpm
Minimum Water Pressure
25 psi
Current
30 A
Cord Conductor Gauge
10 AWG Wire
Temperature Rise @ Flow
25 Degrees F @ 2 gpm, 49 Degrees F @ 1 gpm, 61 Degrees F @ 0.80 gpm
Operating Voltage
240V AC
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Hot Outlet Type
Compression

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 7,200 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 30 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.