Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240VAC, 80 Amps, Both Electric Tankless Water Heater

  • Mfr # ER-80L/240

  • Zoro # G7899416


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Watts
19,200
Voltage
240VAC
Amps AC
80
Temp. Range
Ambient Plus Temp Rise
Watts - Water Heaters
19,200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-80L/240
Zoro #
G7899416
UPC #
883232511328
Country of Origin
United States

Dimensions

Depth
6 1/4 in
Height
15 1/4 in
Wire Size
8 AWG
Width
17 1/2 in
Overall Height
15.25 in
Overall Depth
6.25 in
Overall Width
17.5 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in

Details

Item
Electric Tankless Water Heater
Watts
19,200
Voltage
240VAC
Amps AC
80
Temp. Range
Ambient Plus Temp Rise
Watts - Water Heaters
19,200 W
Min. Flow Activation
0.35 gpm
Pressure Range
25 to 80 psi
Temp. Rise @ 2.5 GPM - Water Heaters
52 Degrees F
Elements
Bare Wire Nickel Chrome
Standards
CE, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM
52 Degrees F
Phase
Single
Amps - Water Heaters
80 A
Phase - Water Heaters
1
Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Residential / Commercial
Both
NEMA Rating
1
Water Connection
3/4 in NPT
Water Heater Application
General Purpose
Includes
(6) Faucet Flow Controls
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Mounting
Horizontal
Commercial / Residential
Both
Temp. Rise @ 4.0 GPM
33 Degrees F
Features
Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Max. Flow Rate
4 gpm
Cold Inlet Gender
Male
Operating Voltage
240V AC
Power Consumption
19,200 W
Maximum Water Pressure
80 psi
Application
Mop Sinks, Showers, Whole Home
Environment
Indoor
Maximum Delivered Temperature
160 Degrees F
Mounting Type
Wall Mounting
Minimum Water Pressure
25 psi
For Number of Faucets
6
Cord Conductor Gauge
8 AWG Wire
Cold Inlet Type
NPT
Adjustable Thermostat
Yes
Temperature Rise @ Flow
44 Degrees F @ 3 gpm, 52 Degrees F @ 2.5 gpm, 66 Degrees F @ 2 gpm
Minimum Flow Activation
0.35 gpm
Maximum Flow Rate
4 gpm
Mounting Orientation
Horizontal
Electrical Connection Type
Hardwired
Housing Material
Steel
Market
Commercial, Residential
Current
80 A
Minimum Delivered Temperature
70 Degrees F
Hot Outlet Type
NPT
Element Material
Celcon Plastic
Hot Outlet Connection Gender
Female

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 15.25 in, Overall Width 17.5 in, Overall Depth 6.25 in, Power Consumption 19,200 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 80 A, Environment Indoor, Market Commercial, Residential, Application Mop Sinks, Showers, Whole Home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.