Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

277VAC, 30 Amps, Both Electric Tankless Water Heater

  • Mfr # SR-30/277 HTR-I

  • Zoro # G3724664


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Watts
8310
Voltage
277VAC
Amps AC
30
Water Heater Application
Undersink
Temp. Rise @ 1.5 GPM
38 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-30/277 HTR-I
Zoro #
G3724664
UPC #
883232514930
Country of Origin
United States

Dimensions

Width
9 5/8 in
Wire Size
10 AWG
Depth
2 3/4 in
Height
6 1/4 in
Overall Depth
2.75 in
Overall Height
6.25 in
Overall Width
9.63 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
8310
Voltage
277VAC
Amps AC
30
Water Heater Application
Undersink
Temp. Rise @ 1.5 GPM
38 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Temp. Range
80 Degrees to 120 Degrees F
Includes
Compression Fittings, Faucet Flow Control
Commercial / Residential
Both
Temp. Rise @ 20.0 GPM
30 A
Phase - Water Heaters
1
Amps - Water Heaters
30 A
Pressure Range
25 to 150 psi
Temp. Rise @ 2.5 GPM - Water Heaters
22 Degrees F
Features
99% Energy Efficient, Compact Size, Easy to Install, Low Installation Cost, Unlimited Hot Water
Residential / Commercial
Both
Mounting
Horizontal
Watts - Water Heaters
8,310 W
Temp. Rise @ 2.5 GPM
22 Degrees F
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Water Heater Design
Point-of-Use
Min. Flow Activation
0.65 gpm
Water Connection
3/8 in Compression
Voltage - Water Heaters
277
Phase
Single
Temp. Range - Water Heaters
80 Degrees to 120 Degrees F
Max. Flow Rate
2 gpm
Minimum Delivered Temperature
140 Degrees F
Operating Voltage
277V AC
Mounting Orientation
Horizontal
Hot Outlet Type
Compression
Maximum Delivered Temperature
160 Degrees F
Maximum Flow Rate
2 gpm
Mounting Type
Wall Mounting
Power Consumption
8,310 W
Market
Commercial, Residential
Temperature Rise @ Flow
38 Degrees F @ 1.50 gpm, 45 Degrees F @ 1.25 gpm, 57 Degrees F @ 1 gpm
Cord Conductor Gauge
10 AWG Wire
Element Material
Celcon Plastic
Application
Bar Sinks, Kitchen, Lavatory, Residential, Scrub Sinks, Service Sinks, Showers
Cold Inlet Type
Compression
Environment
Indoor
Adjustable Thermostat
No
Minimum Water Pressure
25 psi
Maximum Water Pressure
80 psi
Housing Material
Aluminum
Current
30 A
Minimum Flow Activation
0.65 gpm

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.65 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 8,310 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 140 Degrees F, Adjustable Thermostat No, Current 30 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.