480VAC, 24 Amps, Both Electric Tankless Water Heater

  • Mfr # ER-42L/480_3P

  • Zoro # G7899425


product price: $1,986.99
/ea
Free Shipping & Returns

Key Features

Voltage
480VAC
Amps AC
24
Max. Flow Rate
4.5 gpm
Standards
cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Temp. Rise @ 2.5 GPM - Water Heaters
55 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-42L/480_3P
Zoro #
G7899425
UPC #
883232511847
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Depth
6 1/4 in
Height
15 1/4 in
Width
17 1/2 in
Overall Depth
6.25 in
Overall Width
17.5 in
Overall Height
15.25 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in

Details

Item
Electric Tankless Water Heater
Voltage
480VAC
Amps AC
24
Max. Flow Rate
4.5 gpm
Standards
cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Temp. Rise @ 2.5 GPM - Water Heaters
55 Degrees F
Features
Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Water Connection
3/4 in NPT
Amps - Water Heaters
24 A
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
NEMA Rating
1
Includes
(6) Faucet Flow Controls
Temp. Rise @ 4.0 GPM
34 Degrees F
Phase - Water Heaters
3
Voltage - Water Heaters
480
Elements
Bare Wire Nickel Chrome
Mounting
Horizontal
Temp. Range
Ambient Plus Temp Rise
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM
55 Degrees F
Water Heater Application
General Purpose
Residential / Commercial
Both
Min. Flow Activation
0.35 gpm
Pressure Range
25 to 80 psi
Watts - Water Heaters
20,000 W
Water Heater Design
Point-of-Use
Commercial / Residential
Both
Phase
Three
Hot Outlet Connection Gender
Female
Minimum Flow Activation
0.35 gpm
For Number of Faucets
6
Hot Outlet Type
NPT
Cold Inlet Type
NPT
Mounting Type
Wall Mounting
Mounting Orientation
Horizontal
Current
24 A
Maximum Delivered Temperature
160 Degrees F
Element Material
Celcon Plastic
Minimum Delivered Temperature
70 Degrees F
Cold Inlet Gender
Male
Power Consumption
20,000 W
Market
Commercial, Residential
Minimum Water Pressure
25 psi
Cord Conductor Gauge
10 AWG Wire
Maximum Flow Rate
4.5 gpm
Temperature Rise @ Flow
30 Degrees F @ 4.5 gpm, 36 Degrees F @ 3.75 gpm, 46 Degrees F @ 3 gpm
Electrical Connection Type
Hardwired
Housing Material
Steel
Environment
Indoor
Adjustable Thermostat
Yes
Application
Mop Sinks, Showers, Whole Home
Operating Voltage
480V AC
Maximum Water Pressure
80 psi

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 4.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 15.25 in, Overall Width 17.5 in, Overall Depth 6.25 in, Power Consumption 20,000 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 24 A, Environment Indoor, Market Commercial, Residential, Application Mop Sinks, Showers, Whole Home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.