Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480VAC, 29 Amps, Both Electric Tankless Water Heater

  • Mfr # ER-50L/480_3P

  • Zoro # G7899486


product price: $1,921.99
/ea
Free Shipping & Returns

Key Features

Watts
24000
Voltage
480VAC
Amps AC
29
Temp. Rise @ 4.0 GPM
40 Degrees F
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-50L/480_3P
Zoro #
G7899486
UPC #
883232511908
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Height
15 1/4 in
Depth
6 1/4 in
Width
17 1/2 in
Overall Depth
6.25 in
Overall Height
15.25 in
Overall Width
17.5 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in

Details

Item
Electric Tankless Water Heater
Watts
24000
Voltage
480VAC
Amps AC
29
Temp. Rise @ 4.0 GPM
40 Degrees F
NEMA Rating
1
Phase - Water Heaters
3
Voltage - Water Heaters
480
Phase
Three
Residential / Commercial
Both
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Water Heater Application
General Purpose
Watts - Water Heaters
24,000 W
Includes
(6) Faucet Flow Controls
Commercial / Residential
Both
Water Heater Design
Point-of-Use
Temp. Rise @ 2.5 GPM
65 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
65 Degrees F
Max. Flow Rate
4.5 gpm
Features
Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Standards
cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Min. Flow Activation
0.35 gpm
Water Connection
3/4 in NPT
Item - Water Heaters
Electric Tankless Water Heater
Pressure Range
25 to 80 psi
Amps - Water Heaters
29 A
Mounting
Horizontal
Temp. Range
Ambient Plus Temp Rise
Cord Conductor Gauge
10 AWG Wire
Environment
Indoor
For Number of Faucets
6
Housing Material
Steel
Maximum Delivered Temperature
160 Degrees F
Minimum Water Pressure
25 psi
Minimum Delivered Temperature
70 Degrees F
Hot Outlet Connection Gender
Female
Maximum Water Pressure
80 psi
Adjustable Thermostat
Yes
Element Material
Celcon Plastic
Mounting Orientation
Horizontal
Power Consumption
24,000 W
Operating Voltage
480V AC
Mounting Type
Wall Mounting
Electrical Connection Type
Hardwired
Maximum Flow Rate
4.5 gpm
Current
29 A
Minimum Flow Activation
0.35 gpm
Cold Inlet Type
NPT
Temperature Rise @ Flow
36 Degrees F @ 4.5 gpm, 44 Degrees F @ 3.75 gpm, 55 Degrees F @ 3 gpm
Cold Inlet Gender
Male
Application
Mop Sinks, Showers, Whole Home
Market
Commercial, Residential
Hot Outlet Type
NPT

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 4.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 15.25 in, Overall Width 17.5 in, Overall Depth 6.25 in, Power Consumption 24,000 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 29 A, Environment Indoor, Market Commercial, Residential, Application Mop Sinks, Showers, Whole Home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.