Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 277VAC, 4150 W

  • Mfr # SR-15L/277 HTR-I

  • Zoro # G4416011


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
4150
Amps - Water Heaters
15
Phase - Water Heaters
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR-15L/277 HTR-I
Zoro #
G4416011
UPC #
883232515210
Country of Origin
United States

Dimensions

Depth
2-3/4"
Height
6-1/4"
Width
9-5/8"
Wire Size
12 AWG
Overall Width
9.63 in
Overall Height
6.25 in
Overall Depth
2.75 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
4150
Amps - Water Heaters
15
Phase - Water Heaters
1
Min. Flow Activation
0.35 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Temp. Range
80 Degrees to 120 Degrees F
Temp. Rise @ 1.5 GPM
19 Degrees F
Watts
4150
Temp. Rise @ 20.0 GPM
15A
Includes
Compression Fittings, Faucet Flow Control
Item - Water Heaters
Electric Tankless Water Heater
Mounting
Horizontal
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Water Connection
3/8" Compression
Temp. Rise @ 0.5 GPM
57 Degrees F
Pressure Range
25 to 150 psi
Voltage
277VAC
Residential / Commercial
Both
Features
99% Energy Efficient, Compact Size, Easy to Install, Low Installation Cost, Unlimited Hot Water
Phase
1
Amps AC
15
Max. Flow Rate
1.5 gpm
Maximum Delivered Temperature
160 Degrees F
Cord Conductor Gauge
14 AWG Wire
Mounting Orientation
Horizontal
Minimum Delivered Temperature
140 Degrees F
Maximum Flow Rate
1.5 gpm
Minimum Water Pressure
25 psi
Current
15 A
Adjustable Thermostat
No
Cold Inlet Type
Compression
Application
Hospitality Sink, Manual Hand Washing Faucet
Mounting Type
Wall Mounting
Element Material
Celcon Plastic
Operating Voltage
277V AC
Temperature Rise @ Flow
28 Degrees F @ 1 gpm, 38 Degrees F @ 0.75 gpm, 71 Degrees F @ 0.40 gpm
Housing Material
Aluminum
Minimum Flow Activation
0.35 gpm
Environment
Indoor
Maximum Water Pressure
80 psi
Market
Commercial, Residential
Hot Outlet Type
Compression
Power Consumption
4,150 W

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 4,150 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 140 Degrees F, Adjustable Thermostat No, Current 15 A, Environment Indoor, Market Commercial, Residential, Application Hospitality Sink, Manual Hand Washing Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.