Shop EEMAX

Commercial Electric Tankless Water Heater, Sanitation, 180 Degrees F, 480VAC, 3 Phase

  • Mfr # ED032480T2T S
  • Zoro # G8487193

product price: 
$
1,966.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
32KW
Amps - Water Heaters
39
Phase - Water Heaters
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED032480T2T S
Zoro #
G8487193
UPC #
091654903960
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Depth
4-1/2"
Height
12-1/4"
Width
15 1/4 in
Overall Height
18.25 in
Overall Width
12.25 in
Overall Depth
4.5 in
Hot Outlet Size
1/2 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
32KW
Amps - Water Heaters
39
Phase - Water Heaters
3
Temp. Range - Water Heaters
180 Degrees F
Min. Flow Activation
0.7 gpm
Water Heater Application
Sanitation
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Elements
Triple Replaceable Nickel Chrome Cartridge Insert
Max. Flow Rate
4 gpm
Features
Built in Over Temp Protection, Field Serviceable Replaceable Cartridge Element
Amps AC
39 A
Temp. Range
180 Degrees F
Voltage
480V AC
Water Connection
1/2" compression
Residential / Commercial
Commercial
Mounting
Vertical
Temp. Rise @ 2.5 GPM
87.4 Degrees F
Standards
ANSI Z358.1, NSF/ANSI 372, UL Listed
Phase
3
Temp. Rise @ 2.5 GPM - Water Heaters
87.4 Degrees F
Pressure Range
25 to 150 psi
Temp. Rise @ 4.0 GPM
55 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 1.5 GPM
97 Degrees F
NEMA Rating
N4, N4X
Mounting Orientation
Vertical
Maximum Flow Rate
4 gpm
Power Consumption
32,000 W
Hot Outlet Type
Compression
Water Connection Location
Bottom
Cord Conductor Gauge
8 AWG Wire
Maximum Water Pressure
150 psi
Market
Commercial, Industrial
Mounting Type
Wall Mounting
Cold Inlet Type
Compression
Maximum Delivered Temperature
180 Degrees F
Minimum Water Pressure
25 psi
Housing Material Finish
Powder Coated
Temperature Rise @ Flow
109 Degrees F @ 2.5 gpm, 4F @ 2 gpm, 55 Degrees F @ 5 gpm, 73 Degrees F @ 4 gpm, 87 Degrees F @ 3 gpm
Housing Material
Steel
Operating Voltage
480V AC
Element Material
Nichrome
Current
38 A
Minimum Flow Activation
0.7 gpm
Application
Booster Applications, Multiple Lavatories, Restaurants and Other Food Service Requirements
Environment
Indoor
Minimum Delivered Temperature
180 Degrees F
Adjustable Thermostat
No
Product Type
Electric Tankless Water Heater
Location of Use
Point-of-Use

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1/2 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 12.25 in, Overall Width 18.25 in, Overall Depth 4.5 in, Power Consumption 32,000 W, Maximum Delivered Temperature 100 Degrees F, Minimum Delivered Temperature 180 Degrees F, Current 38 A, Environment Indoor, Market Commercial, Industrial

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.