Shop CHRONOMITE
See all product information
Create Account
Instant-Flow C-Micro 0.20 GPM Point of Use Electric Tankless Flow Water Heater, 20 Amp, 240V, 4800W
- Mfr # CM-20L/240 104
- Zoro # G916035698
product price:
$
331.99
/ea
Free Shipping & Returns
Key Features
Voltage - Water Heaters
240V
Water Heater Application
Potable Water
Height
9.625 in
Depth
2.75 in
Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM-20L/240 104
- Zoro #
- G916035698
- UPC #
- 883232516255
- Country of Origin
- Mexico
Dimensions
- Height
- 9.625 in
- Depth
- 2.75 in
- Width
- 6.25 in
Details
- Voltage - Water Heaters
- 240V
- Water Heater Application
- Potable Water
- Features
- Point of Use
Description
Chronomite CM Series Instant-Flow C-Micro Low Activation models are manufactured to provide reliable electric point-of-use hot water. The heater activates at an ultra-low flow rate of 0.20 Gallons 0.75 Liters per minute. Housing is fabricated from rugged cast aluminum. Element assembly is fabricated from Celcon plastic. Heating coils are nichrome. Faucet flow controls are supplied with each unit. 3/8 compression fittings are supplied standard. 20 Amp, 240V, 4800W, 104-DegF.
- 104°F factory preset setting
- Minimum operating/activation flow rate: 0.20 GPM (0.75 LPM)
- Ideal applications include: commercial, industrial, residential, public lavatories, kitchen/bar sink
- Ideal for sensor/hands-free faucets; no mixing valve needed
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.